Framing Nail, 1 in L, 21 ga Gauge, Steel, Basic Bright, Full Round Head, Smooth Shank

  • Mfr # 20105SHPT

  • Zoro # G414479932


product price: $35.15
/ea

Key Features

Gauge
21 ga
Head Type
Full Round
Collation Angle
21°
Collation Type
Plastic Strip
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20105SHPT
Zoro #
G414479932
UPC #
754005008577
Country of Origin
Oman

Dimensions

Shank Diameter
0.12 in

Details

Gauge
21 ga
Head Type
Full Round
Collation Angle
21°
Collation Type
Plastic Strip
Shank Type
Smooth
Material
Steel
Point Type
Diamond

Description

Genuine Metabo HPT nails are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.