
Framing Nail, 3 in L, 21 ga Gauge, Steel, Basic Bright, Full Round Head, Smooth Shank
Mfr # 20110SHPT
Zoro # G614480035
product price: $39.25
/eaKey Features
Gauge
21 ga
Head Type
Full Round
Collation Angle
21°
Collation Type
Plastic Strip
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20110SHPT
Zoro #
G614480035
UPC #
754005008584
Country of Origin
Oman
Dimensions
Shank Diameter
0.131 in
Overall Length
3 in
Details
Gauge
21 ga
Head Type
Full Round
Collation Angle
21°
Collation Type
Plastic Strip
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Finish
Bright
Description
Genuine Metabo HPT nails are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.