Zoro Homepage

Green, 16.6" L, 10oz Tubes Capacity, 18V

  • Mfr # AC18DAQ4M

  • Zoro # G611641798


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Capacity
10oz Tubes
Application Speed
33 Min
Cartridge Type
10 oz tube holder (included), 29 oz tube holder set and 20 oz sausage style holder (sold separately)
Length
16.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC18DAQ4M
Zoro #
G611641798
UPC #
717709028784
Country of Origin
China

Dimensions

Length
16.6"

Details

Color
Green
Capacity
10oz Tubes
Application Speed
33 Min
Cartridge Type
10 oz tube holder (included), 29 oz tube holder set and 20 oz sausage style holder (sold separately)
Voltage
18V
Includes
10 oz Tube Holder, Hook, Protective Glasses
Features

Description

The Pro Preferred Brand of Pneumatic Nailers introduces an addition to our cordless range with a 18V MultiVolt Cordless High-Capacity Caulking Gun model AC18DAQ4. Dispensing caulk and other adhesives has gone to another level. Use this cordless caulking gun to dispense up to 165 10oz tubes of caulk or other adhesives with one single charge. With a maximum dispensing force of 674 lbs., and a variable speed dial and trigger, you can rest assured that no job will to be too difficult to complete. For those bigger jobs, simply replace the 10oz tube holder on the tool with our 29oz tube holder Optional Accessory or the 20oz sausage style holder Optional Accessory. The AC18DAQ4 18V Cordless Caulking Gun is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.