Shop METABO HPT

Impact Wrench;1/2" Mid-Torque

  • Mfr # WR36DEQ4M
  • Zoro # G123550229

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Breakaway Torque
774 ft-lb
Drive Type
Standard
Includes Battery
Tool Only
Drive Size
1/2 in
Anvil Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WR36DEQ4M
Zoro #
G123550229
UPC #
717709028203
Country of Origin
China
Breakaway Torque
774 ft-lb
Drive Type
Standard
Includes Battery
Tool Only
Anvil Style
Standard
Number of Speed Settings
Variable
Retainer Type
Friction Ring
No Load Speed
2,400 RPM
Speed Control
Variable
Features
568 ft-lbs tightening torque, 774 ft-lbs nut-busting torque, auto stop, belt hook, brushless motor, IP56 protection, LED light, MultiVolt compatible, speed selector modes, up to 2,400 RPM, up to 3,400 BPM, variable speed trigger
Includes Case
Case Not Included
Drive Shape
Square
Battery Chemistry
Li-Ion
Includes
Belt Hook, LED light
Tool Weight
4.2 lb
Built-In Light Type
Individual Light(s)
Voltage
36 V
Item
Impact Wrench;1/2" Mid-Torque
Impact Rated
Impact Rated
Motor Type
Brushless
Fastening Torque
568 ft-lb
Torque - Maximum
568 ft-lb
Standards
IP56
Throttle Type
Trigger
Tool Series
MultiVolt(TM)
Battery Series
MultiVolt(TM)
Safety Features
Auto-Stop Mode
Battery Type
Tabbed
Handle Type
Pistol Grip
Power Source
Corded, Cordless
Power Source - TS Only
Corded, Cordless
Power Source - old
Corded, Cordless

Dimensions

Drive Size
1/2 in
For A490 Bolt Size Capacity
3/4 in
Overall Length
6 7/8 in
Head Width
2 13/16 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in
Fits Chest Size
568 ft-lbs tightening torque, 774 ft-lbs nut-busting torque, auto stop, belt hook, brushless motor, IP56 protection, LED light, MultiVolt compatible, speed selector modes, up to 2,400 RPM, up to 3,400 BPM, variable speed trigger

Description

Impact Wrench;1/2 In. Mid-Torque, Drive Size 1/2 in, Voltage 36 V, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 4.2 lb, Features 568 ft-lbs tightening torque, 774 ft-lbs nut-busting torque, auto stop, belt hook, brushless motor, IP56 protection, LED light, MultiVolt compatible, speed selector modes, up to 2,400 RPM, up to 3,400 BPM, variable speed trigger, Includes Belt Hook, LED light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.