Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNV65AH2 Coil Siding Nailer and Impact Driver Kit, 4-Piece

  • Mfr # KNV65AH2M

  • Zoro # G816254540


product price: $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNV65AH2M
Zoro #
G816254540
UPC #
717709029729
Country of Origin
Taiwan, Province of China

Description

Metabo HPT introduces the new Pro Bundle 2-1/2 in coil siding nailer with BONUS impact driver kit. This limited time offer includes everything a pro needs to get the job done. This bundle includes our Pro preferred coil siding nailer NV65AH2, 18 V cordless triple hammer bolt impact driver WH18DCQ4, 18 V/36 V MultiVolt 5.0 Ah water & dust resistant battery 380083M and charger. The coil siding nailer NV65AH2 offers the precision, power and features pros demand for applying siding, sheathing, decking and fencing. It is capable of driving nails as large as 2-1/2 in x 0.099 in at a rate of 3 per second. This sliding nailer is both powerful and efficient. With added features like a selective actuation switch, side-load tilt bottom magazine and repositioned depth of drive adjustment dial. Additional features such as the adjustable air deflector, no-mar nose cap and plastic shield add convenience. It also has the ability to use both wire 1-1/2 in up to 2-1/2 x 0.09 to 0.099 in or plastic sheet 1-1/2 in up to 2-1/4 in x 0.09 to 0.099 in nails creates flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.