Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail, 16D, 3-1/2 in L, Bright, Duplex, Round Head, Smooth Shank

  • Mfr # 50312-16D

  • Zoro # G416060633


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Head Type
Duplex Round
Shank Type
Smooth
Collation Type
Strip
Shank Diameter
0.131 in
Collation Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50312-16D
Zoro #
G416060633
UPC #
754005014370
Country of Origin
Oman

Dimensions

Shank Diameter
0.131 in

Details

Head Type
Duplex Round
Shank Type
Smooth
Collation Type
Strip
Collation Angle
21°
Finish
Bright

Description

Metabo HPT Nail, 16D, Collation Type: Strip, Collation Angle: 21 deg, Head Type: Duplex, Round, Shank Type: Smooth, 0.131 in Dia, 3-1/2 in L, Bright, Suitable for: Metabo HPT NR3675DD 36 V Cordless Duplex Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.