
Nail, 6D, 2-1/4 in L, Bright, Duplex, Round Head, Smooth Shank
Mfr # 50214-6D
Zoro # G516060595
product price: $66.95
/eaKey Features
Collation Angle
21°
Collation Type
Strip
Shank Diameter
0.131 in
Finish
Bright
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50214-6D
Zoro #
G516060595
UPC #
754005014264
Country of Origin
Oman
Dimensions
Shank Diameter
0.131 in
Overall Length
2-1/4 in
Details
Collation Angle
21°
Collation Type
Strip
Finish
Bright
Shank Type
Smooth
Head Type
Duplex Round
Collation Configuration
Strip
Material
Steel
Description
Metabo HPT Nail, 6D, Collation Type: Strip, Collation Angle: 21 deg, Head Type: Duplex, Round, Shank Type: Smooth, 0.131 in Dia, 2-1/4 in L, Bright, Suitable for: Metabo HPT NR3675DD 36 V Cordless Duplex Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.