
Nail, 8D, 2-3/4 in L, Bright, Duplex, Round Head, Smooth Shank
Mfr # 50234-8D
Zoro # G616060594
product price: $70.25
/eaKey Features
Collation Type
Strip
Shank Diameter
0.131 in
Finish
Bright
Collation Angle
21°
Head Type
Duplex Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50234-8D
Zoro #
G616060594
UPC #
754005014271
Country of Origin
Oman
Dimensions
Shank Diameter
0.131 in
Details
Collation Type
Strip
Finish
Bright
Collation Angle
21°
Head Type
Duplex Round
Shank Type
Smooth
Description
Metabo HPT Nail, 8D, Collation Type: Strip, Collation Angle: 21 deg, Head Type: Duplex, Round, Shank Type: Smooth, 0.131 in Dia, 2-3/4 in L, Bright, Suitable for: Metabo HPT NR3675DD 36 V Cordless Duplex Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.