Zoro Homepage

Nailer;Framing Nailer

  • Mfr # NR90AC5M

  • Zoro # G922581264


product price: $512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR90AC5M
Zoro #
G922581264
UPC #
717709023918
Country of Origin
Taiwan, Province of China

Description

Air Nail Gun, Power Source Air-Powered, Firing Mode Bump, Sequential, Tip Hardened Claw, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Penny Size 10d, 12d, 16d, 8d, Nail Capacity 64, Nail Gun Type Framing, Housing Material Plastic, Overall Length 19 13/16 in, Overall Height 13 7/8 in, Overall Width 4 3/4 in, Handle Type Rubber Grip, Tool Weight 9.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.