
Pneumatic Nail, Steel, Bright Finish, 21 Degrees
Mfr # 10110HPT
Zoro # G9448480
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10110HPT
Zoro #
G9448480
UPC #
754005000274
Country of Origin
United Arab Emirates
Dimensions
Overall Length
3 in
Shank Diameter
0.131 in
Details
Item
Pneumatic Nail
Finish
Bright
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Ideal for many fastening and installation applications. Every Hitachi accessory is designed to the highest standards and is rigorously tested for both performance and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.