
Pneumatic Nail, Steel, Bright Finish, 30 Degrees
Mfr # 15103MHPT
Zoro # G9444980
product price: $56.75
/eaKey Features
Overall Length
2-3/8 in
Finish
Bright
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15103MHPT
Zoro #
G9444980
UPC #
754005007280
Country of Origin
United Arab Emirates
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Details
Item
Pneumatic Nail
Finish
Bright
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Great for flooring and framing, truss build-up, roof decking, wall sheathing and housing construction
- • Made of high quality material
- • Durable and strong
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.