Zoro Homepage

Pneumatic Nailer, 2 in, 23 Gauge

  • Mfr # NP50AM

  • Zoro # G615191374


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Magazine: High Grade Aluminum Magazine Provides Exceptional Durability and Protects Against Jams, Safety: Automatic Dry-Fire Lock-Out Prevents the Nailer from Operating with 6 Nails or Less in the Magazine, Trigger: Trigger Lock Switch Protects Against Unintentional use
Includes
(2) 889621 No-Mar Tips, 875769 Safety Glasses, 877153 Lubricant Oil, 889639 Carrying Case
Firing Mode
Sequential
Tool Weight
3.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP50AM
Zoro #
G615191374
UPC #
717709027220
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Length
10 1/4 in
Overall Width
2 1/4 in
Overall Height
9 19/32 in
For Nail Length Range
1/2 in to 2 in
For Nail Shank Diameter
0.024 in
For Nail Penny Size
1/2 - 2

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 100 psi, Air Pressure Range 64 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 64 psi, Exhaust Location Rear, Tool Brand Metabo HPT, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle Straight, For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 1/2 in to 2 in, For Nail Penny Size 1d, 2d, 3d, 4d, 5d, 6d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.