
Roofing Nail, 1-3/4 in L, 15 ga Gauge, Steel, Electro-Galvanized, Full Round Head
Mfr # 12113HPT
Zoro # G013993983
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Electro Galvanized
Gauge
15 ga
Approx. Pkg. Qty.
7,200
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12113HPT
Zoro #
G013993983
UPC #
754005004579
Country of Origin
Switzerland
Dimensions
Length
1-3/4 in
Dia.
0.12 in
Details
Material
Steel
Finish
Electro Galvanized
Gauge
15 ga
Approx. Pkg. Qty.
7,200
Shank Type
Smooth
Head Type
Full Round
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.