Roofing Nail, 2D, 1 in L, Steel, Electro-Galvanized, Full Round Head, Smooth Shank

  • Mfr # 12100HPT

  • Zoro # G713994044


product price:  $91.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Electro-Galvanized
Head Type
Full Round
Dia.
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100HPT
Zoro #
G713994044
UPC #
754005004487
Country of Origin
Switzerland

Dimensions

Dia.
0.12 in

Details

Material
Steel
Finish
Electro-Galvanized
Head Type
Full Round

Description

Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.