Shop METABO HPT
See all product information
Create Account
Roofing Staple, 1 in W Crown, 1-1/2 in L Leg, 16 ga Gauge, Steel, Electro-Galvanized
- Mfr # 11304HHPT
- Zoro # G314546055
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Leg Length
1-1/2 in
Material
Steel
Width
10.25 in
Depth
4.5 in
Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11304HHPT
- Zoro #
- G314546055
- UPC #
- 754005001981
- Country of Origin
- Oman
- Material
- Steel
- Material Gauge
- 16 ga
Dimensions
- Leg Length
- 1-1/2 in
- Width
- 10.25 in
- Depth
- 4.5 in
- Length
- 13.8 in
- Crown Width
- 1 in
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.