Roofing Staple, 1 in W Crown, 1 in L Leg, 16 ga Gauge, Steel, Electro-Galvanized

  • Mfr # 11302HHPT

  • Zoro # G914149380


product price:  $72.69
/ea

Key Features

Leg Length
1 in
Material
Steel
Depth
5.9 in
Width
6.8 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11302HHPT
Zoro #
G914149380
UPC #
754005001967
Country of Origin
Oman

Dimensions

Leg Length
1 in
Depth
5.9 in
Width
6.8 in
Length
6.8 in
Crown Width
1 in

Details

Material
Steel
Material Gauge
16 ga

Description

Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.