Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Compound Mitre 8-1/2In

  • Mfr # C8FSESM

  • Zoro # G806979538


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8-1/2 in
Includes
Blade
Features
Dual Bevel; Miter Stop
Standards
UL Safety Listing
Depth of Cut @ 90 Deg.
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8FSESM
Zoro #
G806979538
UPC #
717709027695
Country of Origin
China

Dimensions

Blade Dia.
8-1/2 in
Depth of Cut @ 90 Deg.
2.56 in
Overall Length
3.09 in
Overall Height
19.09 in
Arbor Size
5/8 in
Width
21.84 in

Details

Includes
Blade
Features
Dual Bevel; Miter Stop
Standards
UL Safety Listing
Bevel Capacity
57 Degrees
No Load RPM
5500
Number of Teeth
24
Maximum Miter Cut - Right
5 Degrees
Dust Handling
Chute
Maximum Miter Cut - Left
48 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.