
Sheathing Nail, 3-1/2 in L, Bright Finish
Mfr # 10120HPT
Zoro # G9449436
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Shank Type
Smooth
Head Type
Full Round
Dia.
0.131 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10120HPT
Zoro #
G9449436
UPC #
754005000472
Country of Origin
United Arab Emirates
Dimensions
Length
3-1/2 in
Dia.
0.131 in
Details
Item
Sheathing Nail
Finish
Bright
Shank Type
Smooth
Head Type
Full Round
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Nail provides excellent holding power in most wood applications
- • Framing, sheathing, sub floors and roof decking
- • Made of high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.