
Sheathing Nail, 3-1/4 in L, Hot Dipped Galvanized Finish
Mfr # 10163MHPT
Zoro # G9450002
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Finish
Hot Dipped Galvanized
Shank Type
Smooth
Head Type
Full Round
Application
All Pressure Treated Lumber
Dia.
0.131 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10163MHPT
Zoro #
G9450002
UPC #
754005002636
Country of Origin
United Arab Emirates
Dimensions
Length
3-1/4 in
Dia.
0.131 in
Details
Item
Sheathing Nail
Finish
Hot Dipped Galvanized
Shank Type
Smooth
Head Type
Full Round
Application
All Pressure Treated Lumber
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Nail provides excellent holding power in most wood applications
- • Framing, sheathing, sub floors and roof decking
- • Made of high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.