
Sheathing Nail, 6D, 2 in L, 21 ga Gauge, Steel, Hot-Dipped Galvanized, Full Round Head
Mfr # 20171SHPT
Zoro # G515369903
product price: $35.95
/eaKey Features
Gauge
21 ga
Head Type
Full Round
Collation Angle
21°
Collation Type
Plastic Strip
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20171SHPT
Zoro #
G515369903
UPC #
754005008669
Country of Origin
Oman
Dimensions
Shank Diameter
0.113 in
Details
Gauge
21 ga
Head Type
Full Round
Collation Angle
21°
Collation Type
Plastic Strip
Shank Type
Ring
Material
Hot-Dipped Galvanized
Point Type
Diamond
Description
Genuine Metabo HPT nails are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.