Siding Nail, 1-1/4 in L, 16 ga Gauge, Steel, Hot-Dipped Galvanized, Full Round Head
- Mfr # 13361HPT
- Zoro # G313994130
product price:Â
$
41.85
/ea
Key Features
Material
Hot-Dipped Galvanized
Gauge
16 ga
Shank Type
Ring
Head Type
Full Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13361HPT
- Zoro #
- G313994130
- UPC #
- 754005006573
- Country of Origin
- Oman
Details
- Material
- Hot-Dipped Galvanized
- Gauge
- 16 ga
- Shank Type
- Ring
- Head Type
- Full Round
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.