This item is Discontinued.

Metabo Hpt Collated Siding Nail, 0 ga, Hot Dipped Galvanized, 16 Degrees 13365HHPT

Collated Siding Nail, 0 ga, Hot Dipped Galvanized, 16 Degrees (Discontinued)

  • Mfr # 13365HHPT
  • Zoro # G305897029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13365HHPT
Zoro #
G305897029
UPC #
-
Country of Origin
Oman

Details

Item
Collated Siding Nail
Gauge
0 ga
Finish
Hot Dipped Galvanized
Collation Angle
16 Degrees
Collation Type
Wire
Material
Steel
Point Type
Diamond
Collation Configuration
Coil

Description

Metabo HPT 2 in. Wire Coil Siding Nails 16 deg Ring Shank 3600 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.