Staples, HPT, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK
- Mfr # 11203HHPT
- Zoro # G205897662
product price:
$
93.39
/pk
Key Features
Compatibility
HPT
Gauge
16 ga
Crown Style
Standard
Crown Width
7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11203HHPT
- Zoro #
- G205897662
- UPC #
- -
- Country of Origin
- China
- Item
- Staples
- Compatibility
- HPT
- Gauge
- 16 ga
- Crown Style
- Standard
- Material
- Steel
- Finish
- Electro Galvanized
Dimensions
- Leg Length
- 1-1/2 in
- Crown Width
- 7/16 in
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Great for wall sheathing, roof decking, subflooring, pallet and shipping crate construction and other general construction stapling applications
- • Ideal for door and window casings, crown molding and trim installation and other outdoor projects
- • Made of high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.