Zoro Homepage

Starter Kit;Battery;Charger

  • Mfr # UC18YKSLQBYM

  • Zoro # G822653092


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC18YKSLQBYM
Zoro #
G822653092
UPC #
717709029927
Country of Origin
China

Description

Starter Kit;Battery;Charger, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18V DC, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 5, Battery Series Not Applicable, IEC Code Number 62133, Overall Height 2 5/8 in, Overall Length 4 5/8 in, Overall Width 6 7/8 in, Weight 0.7 lb, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.