The Tank XL 9Gallon Gas Wheelbarrow Compressor, Honda GX 160

  • Mfr # EC2610EAM

  • Zoro # G011641763


product price:  $1,419.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Twin Side by Side
Engine HP - Air Compressor
5.5 Hp
Tank Size - Air Compressor
9 gallon
Max. Pressure - Air Compressor
145 psi
Overall Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC2610EAM
Zoro #
G011641763
UPC #
717709028722
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
9 gallon
Overall Length
45"
Overall Width
20"

Details

Tank Style - Air Compressor
Twin Side by Side
Engine HP - Air Compressor
5.5 Hp
Max. Pressure - Air Compressor
145 psi
Includes
EC2610EA Air Compressor, 2 x 1/4" Brass Coupler (Installed), Instruction Manual

Description

Metabo HPT is enhancing the jobsite compressor with THE TANK XL. Assembled in the USA, this compressor is made to work and is powered by a Honda GX 160 motor. With unrivaled PSI and weighing 159lbs, along with its wheelbarrow design and solid rubber maintenance free tire, this compressor packs high performance into an easily portable package. It is engineered with the power to run a framing, roofing, or siding crew on large jobsites without the need for electrical power. THE TANK XL offers serious pros a next level compressor, which provides the most demanding framer no downtime while driving nails flush. THE TANK XL has the capacity and PSI to simultaneously run 5 framing nailers or 5 siding nailers or 5 roofing nailers at the rate of production expected of a jobsite compressor. At 145 PSI and 9.5 CFM at 90 PSI, you can get more work done. THE TANK XL rolls through the toughest jobsites with the power and performance to get the job done.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.