Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # SSW 18 LTX 800 BL bare MB

  • Zoro # G511131344


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
590 ft-lb
Includes
Belt Hook, MetaBOX 145 L
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW 18 LTX 800 BL bare MB
Zoro #
G511131344
UPC #
4061792228726
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 1/2 in
For A325 Bolt Size Capacity
27 mm
For A490 Bolt Size Capacity
27 mm
Head Width
3 1/4 in

Details

Voltage
18 V DC
Max. Torque
590 ft-lb
Includes
Belt Hook, MetaBOX 145 L
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,300 BPM
Fastening Torque
885 ft-lb
Brushless Motor
Yes
Number of Speed Settings
12
Features
Handy Belt Hook can be Fixed Either on the Right or Left Side, High Torque Accompanied by an Exceptionally Compact Design, Loosening in APS Mode (Automatic Power Shift) Prevents Falling of the Screw/Nut with Automatic Speed Reduction after Loosening, Low Kick-Back Operation with Extremely High Torque, Screwdriving in APS Mode (Automatic Power Shift) Prevents Overtightening of the Screw/Nut with Automatic Shutdown after the First Impact, Very Powerful for Demanding Applications
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Drive Type
Standard
Built-In Light
Yes
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Case Included
No
Breakaway Torque
885 ft-lb
Tool Style
Compact
Housing Material
Die-Cast Aluminum
Vibration Level
10.7 m/sq s
Speed Control
Variable
Motor Type
Brushless
Battery Platform
LiHD
Battery Series
LiHD
Number of Chargers Included
0
Drive Shape
Square
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Anvil Style
Standard
Torque - Maximum
590 ft-lb
No Load Speed
2,575 RPM

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 590 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.