Zoro Homepage

INLAY METABOX SSW 18LTX 600

  • Mfr # 628887000

  • Zoro # G812474133


product price: $9.65
/ea

Key Features

Material
Polystyrol
Width
18.62"
Length
10.93"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628887000
Zoro #
G812474133
UPC #
4061792193284
Country of Origin
Germany

Dimensions

Width
18.62"
Length
10.93"

Details

Color
Black
Material
Polystyrol
For Use With
Fits SSW 18 LTX 600 Cordless Impact Driver. Fits metaBOX 145 L, empty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.