Zoro Homepage

INLAY METABOX W18 LTX 150 QUICK

  • Mfr # 628896000

  • Zoro # G912474149


product price: $10.19
/ea

Key Features

Material
Polystyrol
Width
18.62"
Length
10.93"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628896000
Zoro #
G912474149
UPC #
4061792193376
Country of Origin
Germany

Dimensions

Width
18.62"
Length
10.93"

Details

Color
Black
Material
Polystyrol
For Use With
Fits W 18 LTX 150 Quick Cordless Angle Grinder. Fits metaBOX 165 L, empty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.