Zoro Homepage

Interleaved Flap Wheel, 4-1/8 In, 180Grit

  • Mfr # 623485000

  • Zoro # G5359085


product price: $51.19
/ea

Key Features

Connector Size
1/8 in
Shank Size
1/8 in
Overall Diameter
4 in
Flap Width
3 15/16 in
Abrasive Material
Aluminum Oxide; Nylon Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623485000
Zoro #
G5359085
UPC #
-
Country of Origin
Belgium

Dimensions

Connector Size
1/8 in
Shank Size
1/8 in
Overall Diameter
4 in
Flap Width
3 15/16 in

Details

Item
Interleaf Flap Wheel
Abrasive Material
Aluminum Oxide; Nylon Web
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Nylon, Cloth
Shank Type
Straight
Maximum Operating Speed
5,600 RPM
Mounting Type
1/8" Shank
Connector Type
Unthreaded Hole

Description

Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Cloth, Connector Size 1/8 in, Connector Type Unthreaded Hole, Grit P180, Flap Width 3 15/16 in, Maximum Operating Speed 5,600 RPM, Overall Diameter 4 in, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.