Interleaved Flap Wheel, 4-1/8 In, 180Grit
Mfr # 623488000
Zoro # G5359076
product price: $48.85
/eaKey Features
Connector Size
1/8 in
Shank Size
1/8 in
Overall Diameter
4 in
Flap Width
3 15/16 in
Abrasive Material
Nylon Web
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623488000
Zoro #
G5359076
UPC #
-
Country of Origin
Belgium
Dimensions
Connector Size
1/8 in
Shank Size
1/8 in
Overall Diameter
4 in
Flap Width
3 15/16 in
Details
Item
Surface Conditioning Flap Wheel
Abrasive Material
Nylon Web
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Nylon
Shank Type
Straight
Maximum Operating Speed
5,600 RPM
Mounting Type
1/8" Shank
Connector Type
Unthreaded Hole
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Nylon, Connector Size 1/8 in, Connector Type Unthreaded Hole, Grit P180, Flap Width 3 15/16 in, Maximum Operating Speed 5,600 RPM, Overall Diameter 4 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.