Interleaved Flap Wheel, 4-1/8 In, 80Grit
Mfr # 623479000
Zoro # G5360022
product price: $53.39
/eaKey Features
Connector Size
1/8 in
Shank Size
1/8 in
Overall Diameter
4 in
Flap Width
3 15/16 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623479000
Zoro #
G5360022
UPC #
-
Country of Origin
Italy
Dimensions
Connector Size
1/8 in
Shank Size
1/8 in
Overall Diameter
4 in
Flap Width
3 15/16 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
P80
Backing Material
Cloth
Shank Type
Straight
Series
Lamellar
Maximum Operating Speed
5,800 RPM
Mounting Type
1/8" Shank
Connector Type
Unthreaded Hole
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Connector Size 1/8 in, Connector Type Unthreaded Hole, Grit P80, Flap Width 3 15/16 in, Maximum Operating Speed 5,800 RPM, Overall Diameter 4 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.