Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERLEAVED FLAP WHEEL - 4" x 2" - P60

  • Mfr # 623526000

  • Zoro # G501201958


product price: $29.89
/ea

Key Features

Grit
P 60
Overall Diameter
4
Flap Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623526000
Zoro #
G501201958
UPC #
4007430148568
Country of Origin
Belgium

Dimensions

Overall Diameter
4
Flap Width
2"

Details

Grit
P 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.