Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JIGSAW BLADE -HCS 2 12 tpi 7-3/4 in., specially for curved cuts, PK5

  • Mfr # 623646000

  • Zoro # G901037034


product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78

Key Features

Material
High Carbon Steel
Primary Saw Application
Hardwood, Soft Wood, Particle Board, Blockboards 2 to 20 mm, Fiberboards 2 to 20 mm, Plastics, Specially Designed For Curved Cuts
Usable Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623646000
Zoro #
G901037034
UPC #
4007430407511
Country of Origin
Switzerland

Dimensions

Usable Length
2 in

Details

Material
High Carbon Steel
Primary Saw Application
Hardwood, Soft Wood, Particle Board, Blockboards 2 to 20 mm, Fiberboards 2 to 20 mm, Plastics, Specially Designed For Curved Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.