JIGSAW BLADE -HCS 3 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7-2 in., PK5

  • Mfr # 623632000

  • Zoro # G601036986


product price:  $5.75
/pk 5, $1.15/ea
Sold in multiples of 2 for $11.50

Key Features

Material
High Carbon Steel
Primary Saw Application
Hardwood, Soft Wood, Plastics 4 to 50 mm, For Fast, Rough Cuts
Thickness
1.25 mm
Usable Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623632000
Zoro #
G601036986
UPC #
4007430407375
Country of Origin
Switzerland

Dimensions

Thickness
1.25 mm
Usable Length
3 in

Details

Material
High Carbon Steel
Primary Saw Application
Hardwood, Soft Wood, Plastics 4 to 50 mm, For Fast, Rough Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.