JIGSAW BLADE -HCS 5"6 tpi Hardwood, softwood, chip-board, block-board, structural timber, 1/4"-4" in

  • Mfr # 623678000

  • Zoro # G501036956


product price:  $23.15
/pk 5, $4.63/ea

Key Features

Material
High Carbon Steel
Primary Saw Application
Hardwood, Soft Wood, Particle Board, Blockboards 2 to 15 mm, Fiberboards, For Fast Cuts
Thickness
1.25 mm
Usable Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623678000
Zoro #
G501036956
UPC #
4007430126795
Country of Origin
Switzerland

Dimensions

Thickness
1.25 mm
Usable Length
5 in

Details

Material
High Carbon Steel
Primary Saw Application
Hardwood, Soft Wood, Particle Board, Blockboards 2 to 15 mm, Fiberboards, For Fast Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.