JIGSAW BLADE -HM 3 1/2 8 tpi Glass-fibre-reinforced plastics, 7- 2 3/8 in., PK3

  • Mfr # 623687000

  • Zoro # G901036983


product price:  $52.15
/pk 3, $17.38/ea

Key Features

Primary Saw Application
Fiberglass Reinforced Plastics, Corian 4 to 60 mm
Thickness
1.25 mm
Usable Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623687000
Zoro #
G901036983
UPC #
4007430126719
Country of Origin
Switzerland

Dimensions

Thickness
1.25 mm
Usable Length
3-5/8 in

Details

Primary Saw Application
Fiberglass Reinforced Plastics, Corian 4 to 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.