Zoro Homepage

Jobsite Cordless Fan, 18V, 5.2Ah, Li-Ion

  • Mfr # AV18 bare

  • Zoro # G0695171


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Features
Air Delivery Selectable Via 3 Speed Choices
Corded/Banded
Cordless
Battery Capacity
5.2Ah
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV18 bare
Zoro #
G0695171
UPC #
04007430286918
Country of Origin
China

Dimensions

Blade Diameter
14 in

Details

Voltage
18 V
Features
Air Delivery Selectable Via 3 Speed Choices
Item
Cordless Jobsite Fan
Corded/Banded
Cordless
Battery Capacity
5.2Ah
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Category Type
Jobsite Fan
Number of Speeds
3
Air Flow
2,120 cfm
Included Charger
No
Tool Weight
3.1 lb
Oscillation Angle
0 Degrees
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool
Mount Type
Freestanding
Number of Batteries Included
0
Oscillation
Non-Oscillating
Battery Platform
18V LiHD

Description

Jobsite Fan, Battery Platform LiHD, Series Not Applicable, Blade Diameter 14 in, Number of Speeds 3, Air Flow 2,120 cfm, Mount Type Freestanding, Wall-Mount, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5.2 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Power Source Cordless, Battery Model Number Not Applicable, Charger Model Number Not Applicable, Features Air Delivery Selectable Via 3 Speed Choices, Included Charger No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.