Zoro Homepage

Jobsite Light, LED, 10,000 lm

  • Mfr # BSA 18 LED 10000

  • Zoro # G704845522


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V AC
Lamp Type
LED
Water Penetration Rating
IP54
Light Output Mode
1000-10000 lm
Tool Weight
4.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA 18 LED 10000
Zoro #
G704845522
UPC #
4061792217812
Country of Origin
China

Dimensions

Maximum Height
13 in
Minimum Height
13 in

Description

Jobsite Light, Series BSA, Light Output Mode 1000-10000 lm, Brightness Level 10,000 lm, Maximum Brightness Level 10,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Maximum Height 13 in, Minimum Height 13 in, Light Distribution 270 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Run Time 15 min, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Charging Capability USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.