Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Light, LED, 2,000 lm

  • Mfr # BSA 12-18 LED 2000

  • Zoro # G104845542


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V AC
Lamp Type
LED
Run Time
41 min, 75 min
Light Output Mode
350-2000 lm
Features
Compact Cordless Site Light with Cob-Led for a Targeted, True Color Illumination, Ideal in Tight Spaces, Integrated Magnets for Fast Fixing on Metal Surfaces, Swiveling Hook for Suspending the Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA 12-18 LED 2000
Zoro #
G104845542
UPC #
4061792216150
Country of Origin
China

Dimensions

Maximum Height
8 1/4 in
Minimum Height
8 1/4 in

Details

Item
Cordless Job Site Light
Voltage
18 V AC
Lamp Type
LED
Run Time
41 min, 75 min
Light Output Mode
350-2000 lm
Features
Compact Cordless Site Light with Cob-Led for a Targeted, True Color Illumination, Ideal in Tight Spaces, Integrated Magnets for Fast Fixing on Metal Surfaces, Swiveling Hook for Suspending the Lamp
Series
BSA
Water Penetration Rating
IP54
Tool Weight
1.2 lb
Included Charger
No
Light Distribution
360 Degrees
Power Source
Cordless
Product Type
Site Light
Brightness Level
2,000 lm
Battery Platform
18V Lithium Ion
Maximum Brightness Level
2,000 lm
Compatible Battery Capacity
4.0 Ah
Head Type
Rotating
Minimum Brightness Level
2,000 lm
Maximum Head Rotation Angle
360 Degrees
Cordless Tool Kit Contents
Bare Tool
Mount Type
Swivel

Description

Jobsite Light, Series BSA, Light Output Mode 350-2000 lm, Brightness Level 2,000 lm, Maximum Brightness Level 2,000 lm, Minimum Brightness Level 350 lm, Mount Type Swivel, Maximum Height 8 1/4 in, Minimum Height 8 1/4 in, Light Distribution 360 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Run Time 41 min, 75 min, Voltage 18V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.