Zoro Homepage

KYLS. CHK. 1/16"-3/8" 805-1/10

  • Mfr # 636215000

  • Zoro # G001073079


product price: $66.39
/ea

Key Features

Outside Dia.
1.69 in
Thread Size
3/8"-24
Length
3.03 in
Clamping Width
1/32 in to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636215000
Zoro #
G001073079
UPC #
4007430428516
Country of Origin
Germany

Dimensions

Outside Dia.
1.69 in
Thread Size
3/8"-24
Length
3.03 in
Clamping Width
1/32 in to 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.