Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KYLS. CHK. 3/64"-1/2" 805-2/13

  • Mfr # 636225000

  • Zoro # G601073073


product price: $70.69
/ea

Key Features

Capacity Max.
1/2 in
Overall Length
3 1/2 in
Capacity Min.
1/32 in
Thread Size
3/8"-24
Outside Dia.
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636225000
Zoro #
G601073073
UPC #
4007430428585
Country of Origin
Germany

Dimensions

Overall Length
3 1/2 in
Thread Size
3/8"-24
Outside Dia.
1.69 in

Details

Capacity Max.
1/2 in
Capacity Min.
1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.