Original Slicer Long Life Type 1 Cut-Off Wheel, 6 in dia x 0.045 in Thick, 7/8 in Center Hole
Mfr # 655344000
Zoro # G221833170
product price:Â $2.75
/ea
Sold in multiples of 50 for $137.50
Key Features
Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
Maximum Operating Speed
10,200 RPM
Primary Material Application
steel and stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
655344000
Zoro #
G221833170
UPC #
662911553442
Country of Origin
United States
Dimensions
Overall Thickness
0.045 in
Connector Size
7/8 in
Overall Diameter
6 in
Details
Wheel Type
Type 1
Maximum Operating Speed
10,200 RPM
Primary Material Application
steel and stainless steel
Abrasive Material
Aluminum oxide
Grit
60
Description
Metabo cut-off wheel type 1, series: original Slicer long life, 6 in wheel dia, 0.045 in wheel thickness, 7/8 in center hole, 60 grit, medium grade, aluminum oxide abrasive, 10,200 rpm maximum, resin bond, applicable materials: steel and stainless steel, wheel type number: type 1, wheel hardness: XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.