
Original Slicer Long Life Type 1 Straight Tough Cut-Off Wheel, 5 in dia x 0.045 in Thick
Mfr # 655335000
Zoro # G716517516
product price:Â $1.99
/ea
Sold in multiples of 50 for $99.50
Key Features
Connector Size
7/8 in
Grit
A60XL
Maximum Operating Speed
12,225 rpm
Primary Material Application
steel and stainless steel
Abrasive Material
aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
655335000
Zoro #
G716517516
UPC #
662911302330
Country of Origin
United States
Dimensions
Connector Size
7/8 in
Overall Thickness
0.045 in
Overall Diameter
5 in
Details
Grit
A60XL
Maximum Operating Speed
12,225 rpm
Primary Material Application
steel and stainless steel
Abrasive Material
aluminum oxide
Wheel Type
Type 1
Description
Metabo cut-off wheel type 1 straight tough, series: original Slicer long life, 5 in dia, 0.045 in thickness, 7/8 in, A60XL grit, medium grade, aluminum oxide abrasive, 12,225 rpm maximum, Resin/Resinoid bond, applicable materials: steel and stainless steel. The quality of cutting and grinding wheels depends on several factors - the grain size, shape and quality determines how aggressive a wheel is. The right mix of bonding resins, additives and fiberglass reinforcement determines the wheel life. Metabo cutting and grinding wheels are designed and manufactured in accordance with our most stringent specifications so that they, in combination with our power tools, achieve the best performance and productivity, saving time and money.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.