OscillatingToolBlade, L:1 5/8", PK5
Mfr # 626954000
Zoro # G901202302
product price: $78.45
/pk 5, $15.69/ea
Free Shipping & Returns
Key Features
Overall Length
1 5/8 in
Number of Pieces
5
Material
Bi-Metal
Overall Width
1 5/16 in
Blade Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626954000
Zoro #
G901202302
UPC #
4007430329035
Country of Origin
China
Dimensions
Overall Length
1 5/8 in
Overall Width
1 5/16 in
Blade Width
34 mm
Blade Length
42 mm
Details
Item
Oscillating Tool Blade
Number of Pieces
5
Material
Bi-Metal
Blade Shape
Rectangular
Cutting Edge Style
Toothed
Compatible with Adapter
Metabo
Connection Style
Starlock
Cut Style
Plunge Cut
Edge Material
Bi-Metal
Materials Cut
Hardwood, Plastics, Soft Wood, Wood with Nails
Direct Fit For Tool Brand
Oscillating Tool Accessory Type
Saw Blade
Primary Material Application
Metal, Wood
For Workpiece Material
Hardwood, Metal, Plastic, Soft Wood, Nail-Embedded Wood
Blade Type
Plunge Cutting
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 34 mm, Blade Length 42 mm, Overall Length 1 5/8 in, Primary Material Application Metal, Wood, Materials Cut Hardwood, Plastics, Soft Wood, Wood with Nails, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Metabo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.