Zoro Homepage

OscillatingToolBlade, L:1 7/8", PK5

  • Mfr # 626951000

  • Zoro # G811382736


product price: $67.29
/pk 5, $13.46/ea

Key Features

Overall Length
1 7/8 in
Number of Pieces
5
Blade Length
47 mm
Blade Width
32 mm
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626951000
Zoro #
G811382736
UPC #
4007430329004
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Blade Length
47 mm
Blade Width
32 mm
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
5
Material
High Carbon Steel
Cut Style
Plunge Cut
Direct Fit For Tool Brand
Oscillating Tool Accessory Type
Cutting Blade
Primary Material Application
Wood
Cutting Edge Style
Toothed
Materials Cut
Soft Wood
Edge Material
High Carbon Steel
Connection Style
Starlock
Compatible with Adapter
Metabo
Blade Shape
Curved
Blade Type
Plunge Cutting
For Workpiece Material
Soft Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Curved, Blade Diameter Not Applicable, Blade Width 32 mm, Blade Length 47 mm, Overall Length 1 7/8 in, Primary Material Application Wood, Materials Cut Soft Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Metabo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.