OscillatingToolBlade, L:1.75", Bi-Metal
Mfr # 626956000
Zoro # G011382734
product price: $19.99
/eaKey Features
Overall Length
1 3/4 in
Number of Pieces
1
Blade Length
45 mm
Blade Width
32 mm
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626956000
Zoro #
G011382734
UPC #
4007430329059
Country of Origin
China
Dimensions
Overall Length
1 3/4 in
Blade Length
45 mm
Blade Width
32 mm
Overall Width
1 1/4 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Material
Bi-Metal
Primary Material Application
Hardwood
Materials Cut
Hardwood
Edge Material
Bi-Metal
Cut Style
Plunge Cut
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Cutting Blade
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
Blade Shape
Curved
Connection Style
Starlock
Compatible with Adapter
Metabo
Blade Type
Plunge Cutting
Product Type
Oscillating Tool Blade
For Workpiece Material
Hardwood
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Curved, Blade Diameter Not Applicable, Blade Width 32 mm, Blade Length 45 mm, Overall Length 1 3/4 in, Primary Material Application Hardwood, Materials Cut Hardwood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Metabo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.