OscillatingToolBlade, L:2 3/8", Bi-Metal
Mfr # 626945000
Zoro # G301202131
product price: $18.19
/eaKey Features
Number of Pieces
1
Overall Width
1 1/4 in
Material
Bi-Metal
Overall Length
2 3/8 in
Compatible with Adapter
Metabo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626945000
Zoro #
G301202131
UPC #
4061792188563
Country of Origin
China
Dimensions
Overall Width
1 1/4 in
Overall Length
2 3/8 in
Blade Width
1 1/4 in
Blade Length
2 3/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Material
Bi-Metal
Compatible with Adapter
Metabo
Oscillating Tool Accessory Type
Saw Blade
Materials Cut
Hardwood, Plastics, Soft Wood, Wood with Nails
Blade Type
Plunge Cutting
Blade Shape
Rectangular
Primary Material Application
Metal, Wood
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Connection Style
Starlock Plus
Cut Style
Plunge Cut
Cutting Edge Style
Toothed
Edge Material
Bi-Metal
Product Type
Oscillating Tool Blade
For Workpiece Material
Hardwood, Metal, Plastic, Soft Wood, Nail-Embedded Wood
For Use With
all star lock/star lock plus tools
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock Plus, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 1 1/4 in, Blade Length 2 3/8 in, Overall Length 2 3/8 in, Primary Material Application Metal, Wood, Materials Cut Hardwood, Plastics, Soft Wood, Wood with Nails, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Metabo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.