Zoro Homepage

OscillatingToolBlade, L:2

  • Mfr # 626947000

  • Zoro # G501202276


product price: $31.19
/ea

Key Features

Overall Length
2 in
Number of Pieces
1
Application
for clean cuts / specially designed for plunge cuts / Fiberglass reinforced plastic / Fiberboards / Gypsum Plaster / Metal / Stainless steel
Material
High Carbon Steel
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626947000
Zoro #
G501202276
UPC #
4061792188587
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Width
1 1/4 in
Blade Length
2 in
Blade Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
for clean cuts / specially designed for plunge cuts / Fiberglass reinforced plastic / Fiberboards / Gypsum Plaster / Metal / Stainless steel
Material
High Carbon Steel
Material Application
Fiberglass Reinforced Plastic, Fiberboards, Gypsum Plaster, Metal, Stainless Steel
Interface
StarlockPlus
Tooth Material
Carbide
Blade Type
Plunge Cutting
Connection Style
Starlock Plus
Primary Material Application
Abrasive, Hard Materials, Metal
Cut Style
Plunge Cut
Blade Shape
Rectangular
Materials Cut
Fiberboards, Fiberglass Reinforced Plastic, Gypsum Plaster, Metal, Stainless Steel
Cutting Edge Style
Toothed
Edge Material
Carbide
Oscillating Tool Accessory Type
Cutting Blade
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Compatible with Adapter
Metabo
For Workpiece Material
Fiberboard, Fiberglass Reinforced Plastic, Gypsum Plaster, Metal, Stainless Steel
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock Plus, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 1 1/4 in, Blade Length 2 in, Overall Length 2 in, Primary Material Application Abrasive, Hard Materials, Metal, Materials Cut Fiberboards, Fiberglass Reinforced Plastic, Gypsum Plaster, Metal, Stainless Steel, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Metabo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.