OscillatingToolBlade, L:2
Mfr # 626948000
Zoro # G201202248
product price: $28.59
/eaKey Features
Overall Length
2 in
Number of Pieces
1
Material
High Carbon Steel
Overall Width
1 1/4 in
Connection Style
Starlock Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626948000
Zoro #
G201202248
UPC #
4061792188594
Country of Origin
China
Dimensions
Overall Length
2 in
Overall Width
1 1/4 in
Blade Length
2 in
Blade Width
1 1/4 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Material
High Carbon Steel
Connection Style
Starlock Plus
Primary Material Application
Hardened Metal, Stainless Steel
Blade Shape
Rectangular
Cut Style
Plunge Cut
Cutting Edge Style
Toothed
Materials Cut
Metal, Stainless Steel
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Oscillating Tool Accessory Type
Cutting Blade
Blade Type
Plunge Cutting
Compatible with Adapter
Metabo
Edge Material
Carbide
For Workpiece Material
Metal, Stainless Steel
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock Plus, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 1 1/4 in, Blade Length 2 in, Overall Length 2 in, Primary Material Application Hardened Metal, Stainless Steel, Materials Cut Metal, Stainless Steel, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Metabo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.