OscillatingToolBlade, L:2"
- Mfr # 626949000
- Zoro # G001202288
product price:Â
$
31.69
/ea
Key Features
For Use On
Fiberboards, Fiberglass reinforced plastic, Gypsum Plaster, Plastics, Cement fiber board panels
Holder
StarlockPlus
For Workpiece Material
Cement Fiber, Fiberboard, Fiberglass Reinforced Plastic, Gypsum Plaster, Plastic
Blade Shape
Rectangular
Shell Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626949000
- Zoro #
- G001202288
- UPC #
- 4061792188600
- Country of Origin
- China
- For Use On
- Fiberboards, Fiberglass reinforced plastic, Gypsum Plaster, Plastics, Cement fiber board panels
- Holder
- StarlockPlus
- For Workpiece Material
- Cement Fiber, Fiberboard, Fiberglass Reinforced Plastic, Gypsum Plaster, Plastic
- Blade Shape
- Rectangular
- Shell Material
- High Carbon Steel
- Number of Pieces
- 1
- Compatible with Adapter
- Metabo
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
- Connection Style
- Starlock Plus
- Product Type
- Oscillating Tool Blade
- Cut Style
- Straight Cut
- Blade Type
- Precision Cutting
- Item
- Oscillating Tool Blade
- Edge Material
- Carbide
- Cutting Edge Style
- Toothed
- Material
- High Carbon Steel
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock Plus, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 1 1/2 in, Blade Length 2 in, Overall Length 2 in, Primary Material Application Abrasive, Hard Materials, Materials Cut Cement Fiber, Fiberboards, Fiberglass Reinforced Plastic, Gypsum Plaster, Plastics, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Metabo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.